missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pigment Red 22, Thermo Scientific™
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
1 g
5 g
Unit Size:
1g
5g
Specifications
Specifications
| Infrared Spectrum | Conforms |
| Loss on Drying | ≤2 % |
| Packaging | Glass Bottle |
| Certificate of Analysis | Available |
| Color | Red |
| Quantity | 1 g |
| Physical Form | Powder |
| Chemical Name or Material | Pigment Red 22 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction