missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Pierceable Stoppers for Vacuum Blood Tubes and Test Tubes

Product Code. 31922805 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Closure Size:
13 mm
16 mm
Unit Size:
Pack of 1000
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Closure Size Unit Size
31922805 Blue 16 mm Pack of 1000
31922509 Blue 13 mm Pack of 1000
31922678 Green 13 mm Pack of 1000
31923091 Red 13 mm Pack of 1000
31922635 White 13 mm Pack of 1000
31922847 Yellow 13 mm Pack of 1000
31922902 Green 16 mm Pack of 1000
31922728 Red 16 mm Pack of 1000
31922559 White 16 mm Pack of 1000
31922577 Yellow 16 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 31922805 Supplier Globe Scientific Supplier No. 113151B
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For recapping vacuum blood tubes and test tubes and can easily be pierced with syringe.

  • Material: Thermoplastic Elastomer (TPE)
  • Temperature Range: −80°C to +121°C
  • Superior leak-resistance
  • Latex free
  • Non-sterile
  • Autoclavable

Specifications

Closure Size 16 mm
Product Type Pierceable Stopper
Autoclavable Autoclavable
Material TPE
Color Blue
Sterility Non-sterile
For Use With (Equipment) Vacuum Blood Tubes and Test Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.