missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Biodyne™ A Nylon Membrane, 0.45 μm, 8 cm x 12 cm

Product Code. 10792345 Shop All Thermo Scientific Products
Click to view available options
Quantity:
25 sheets
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 10792345

Brand: Thermo Scientific™ 77015

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Sheets of unmodified or positively charged Biodyne A and Biodyne B Nylon that provide excellent binding characteristics for nucleic acid transfer, blotting and detection.

Thermo Scientific™ Biodyne A and Biodyne B Nylon Membranes are sheets of unmodified or positively charged Nylon that provide excellent binding characteristics for nucleic acid transfer, blotting and detection methods.

These two varieties of nylon membrane are manufactured with a similar matrix pore size (0.4 micron), and both are supplied in packages of 8 x 12cm sheets. The Biodyne A Membrane contains both negatively and positively charged groups, enabling it to bind many kinds of macromolecules. The Biodyne B Membrane contains exclusively positive charges, providing the highest possible binding capacity for negatively charged molecules like DNA and RNA. The membranes are resistant to heat and solvents and will not shrink, crack or tear.

Highlights:

  • Versatile and durable – achieve strong DNA binding by baking or UV-crosslinking without damaging the membrane

  • Easy to use – pre-cut 8 x 12cm sheets are the ideal size for standard mini-gel transfers and microplate dot-blots

  • High signal-to-noise ratio – lower background than nitrocellulose and most other nylon transfer membranes

Biodyne A Nylon Membrane

  • Offers superior signal-to-noise ratios resulting in high sensitivities Provides extremely low backgrounds
  • Contains 50% amino and 50% carboxyl groups
  • Provides a hydrophilic surface with an isoelectric point at pH 6.5

Biodyne B Nylon Membrane

  • Surface is modified with Positive Zeta Potential Provides high sensitivities
  • Gives rapid nucleic acid binding without UV light or baking
  • Enhances attraction of negatively charged biological molecules
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 12 cm
Width (Metric) 8 cm
Quantity 25 sheets
Format Sheet
Material Nylon
Pore Size 0.45 μm
Content And Storage Note: Always wear gloves when handling membranes because oils from fingers may prevent proper wetting. Also, proteins and other contaminants from hands may bind to the membranes and cause background.
Dimensions (LxW) 12 cm x 8 cm
Product Line Biodyne

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.