missing translation for 'onlineSavingsMsg'
Learn More

Picric Acid, 4% in Methanol, Ricca

Product Code. 31940814
Change view
Click to view available options
Quantity:
1 L
4 L
Unit Size:
1 L
4 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31940814 4 L 4 L
31940711 1 L 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31940814 Supplier Ricca Chemical Company Supplier No. R58605404C
 Restricted Item
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • Picric Acid
  • Available in 1 L and 4 L package sizes with amber glass containers

Chemical Identifiers

Grade ACS

Specifications

Quantity 4 L
Packaging Amber Glass Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.