missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Lightweight construction acts as a second-skin for tactile sensitivity
- Level 3/B cut protection for mechanical tasks
- Aqua-polymer foam coating is breathable and repels dampness
- Gloves are made from materials that prevent excessive perspiration
- Enhanced grip in dry, and slightly damp applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)
Specifications
Specifications
| Certifications/Compliance | OEKO-TEX™ Standard 100 |
| Applications | Industrial |
| Coating Material | Aqua-Polymer Foam |
| Color | Light Blue, Gray |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polyamide, Elastane, HPPE |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| EN388 Standard | 4X43B |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?