missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Photoluminescent Warning Striped Tape - Left

Product Code. 11701066
Click to view available options
Color:
Red
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11701066

Brand: Brady™ 263367

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Description Warning Tape: Standard Luminous Intensity Red Photoluminescent. Striped - Right
Color Red
Product Type Photoluminescent Warning Striped Tape
Quantity 1 Ea.
Length (Metric) 12 m
Width (Metric) 30 mm
Weight (Metric) 0.01 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.