missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ Photoluminescent Polyester Glow-in-the-dark Warning Tape
BradyGlo™ B-324 Warning Tape exceeds ASTM E 2072-00 standard specifications and standards for 10+ hour glow requirements.
£52.95 - £104.00
Specifications
Certifications/Compliance | ASTM E–2072-00 / ASTM E–2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67 510 (Parts 1 - 4), and PSPA Standard 002 Part 2 |
---|---|
Description | Glow-in-the-dark warning tape |
Adhesive Type | Permanent Acrylic, Pressure-sensitive |
Color | Photoluminescent |
Material | Polyester |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11791955
|
Brady™
224071 |
25.4 mm |
£52.95
1 roll |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11701965
|
Brady™
224072 |
50.8 mm |
£104.00
1 roll |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Description
- Exceeds ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007
Specifications
ASTM E–2072-00 / ASTM E–2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67 510 (Parts 1 - 4), and PSPA Standard 002 Part 2 | |
Permanent Acrylic, Pressure-sensitive | |
Polyester | |
For exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes. Recommended Uses of Photoluminescent Safety Markings | |
-40°C | |
1 Ea. | |
-40°C to +80°C | |
0.201 mm | |
9.14 m |
Glow-in-the-dark warning tape | |
Photoluminescent | |
Photoluminescent Tape | |
60° 121 Gardner Units | |
1 Roll | |
-40°F to +176°F | |
0.0079 in. | |
10 yd. |