missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ Photoluminescent Polyester Glow-in-the-dark Arrow Tape
BradyGlo™ B-324 arrow tapes exceed ASTM E 2072-00 standard specifications as well as the standards for 10+ hour glow requirements.
Brand: Brady™ 090972
Code : NEW
Additional Details : Weight : 0.24040kg
Descripción
- BradyGlo™ B-324 arrow tapes exceed ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007
Especificaciones
ASTM E–2072-00 / ASTM E–2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67 510 (Parts 1 - 4), and PSPA Standard 002 Part 2 | |
Permanent Acrylic, Pressure-sensitive | |
Polyester | |
For exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes. Recommended Uses of Photoluminescent Safety Markings | |
-40°C | |
1 Ea. | |
-40°F to +176°F | |
0.0079 in. | |
4.57 m x 76.20 mm | |
4.57 m | |
76.2 mm |
Glow-in-the-dark arrow tape - V-Style | |
Green on Photoluminescent | |
Photoluminescent Tape | |
60° 121 Gardner Units | |
1 Roll | |
V-shaped | |
-40°C to +80°C | |
0.201 mm | |
5 yd. | |
3 in. | |
3 in. |