missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Phosphate Test Kits
Description
- Variety of instrumentation for measuring phosphates
- PhotoLab® S6, PhotoLab® S12, PhotoLab® Spectral, Photoflex photometers
- For waste water, drinking water, surface water, fertilizers
- CombiCheck Phosphate (PO<sub>4</sub>) cell test kit
Specifications
Specifications
| Analytes | Phosphorus-molybdenum blue |
| For Use With (Application) | For waste water, drinking water, surface water, fertilizers |
| For Use With (Equipment) | PhotoLab™ S6, PhotoLab™ S12, PhotoLab™ Spectral, spectroFlex, Photoflex photometers |
| Includes | Certificates |
| No. of Tests | 90 |
| Range | 0.5 to 25 mg/L PO4-P, 0.5 to 25 mg/L Total, 1.5 to 76.7 mg/L PO4 |
| Sufficient For | 25 Tests |
| Test Method | Photometric |
| Type | Phosphate (PO4) Cell Test Kit |
Safety and Handling
Product Identifier
- Phosphate Cell Test P7/25 Method: photometric 0.5 - 25.0 mg/l PO
- Warning
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- MIXTURE LIST-Contain: sulphuric acid
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?