missing translation for 'onlineSavingsMsg'
Learn More

MedChemExpress Phosphatase Inhibitor Cocktail I

Product Code. 16458808
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 mL
1 mL x 10
1 mL x 100
Unit Size:
1mL
Pack of 10
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16458808 1 mL x 10 Pack of 10
16448936 1 mL x 100 Pack of 100
16422479 1 mL 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16458808 Supplier MedChemExpress Supplier No. HYK0021

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.
, 02 950 59 478

This item is not returnable. View return policy

MedChemExpress Phosphatase Inhibitor Cocktail I effectively inhibits alkaline phosphatases and serine/threonine protein phosphatases such as PP1 and PP2A.

Specifications

Product Type Kits
Content And Storage The product should be stored at -20°C, and is stable for up to 12 months. When kept at 2°C to 8°C, the product remains stable for 2 months.
Shipping Condition Room temperature
Quantity 1 mL x 10
Target VD/VDR
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.