missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palintest™ Phenol (Phenoltest) Test Kit
Specifications
Specifications
| No. of Tests | 50 |
| Quantity | 50 Pack |
| Range | 0 to 5mg/L |
| Sufficient For | 50 Tests |
| Type | Phenol (Phenoltest) Test Kit |
Safety and Handling
Product Identifier
- X50 TEST KIT/PHOTOM PHENOL 0-5PPM
- Danger
- Serious eye damage/eye irritation Category 1
- Reproductive toxicity Category 1B
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H360FD-May damage fertility. May damage the unborn child.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P264-Wash contaminated skin thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see medical advice on this label).
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: EDTA tetrasodium salt, lithium hydroxide, boric acid, potassium hexacyanoferrate(III), 4-aminoantip
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?