missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Phase Separator Paper, Discs, Grade 480
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
70 mm
240 mm
Unit Size:
Pack of 100
Description
- Flow stops automatically when the entire solvent has passed through.
- In many applications, this phase separator paper eliminates the need to use separating funnels.
- Suitable for the following:
- Filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase.
- Filtration of extracting solvents in clinical or medical labs.
- Separation of emulsions that are formed during the extraction of aqueous plant or drug solutions.
- Non-sterile, bulk packed.
Specifications
Specifications
| Basis Weight | 85 g/m2 |
| Format | Disc |
| Material | Silicon-impregnated Paper |
| Grade | 480 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.19 mm |
| Diameter (Metric) | 240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction