missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Phase Separating Paper, Grade: 902
Used for the separation of aqueous solutions from organic solutions
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Hydrophobic, with silicone impregnated paper
- Organic phase permeates filter whereas aqueous phase, solids components are retained
- Usable as disposable separating funnel
- Density of organic phase has no influence on separating process
Specifications
85 g/m2 | |
Silicone | |
Hydrophobic | |
Phase Separating Paper |
DIN 53137 | |
Separating aqueous solutions from organic solutions, Usable as disposable separating funnel | |
0.17 mm | |
70 mm |