missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, PharMed™ BPT

Product Code. 15477893
Click to view available options
Diameter (Metric) Inner:
3.2 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15477893

Brand: Masterflex™ 9688006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.

  • Nontoxic
  • Nonhemolytic
  • Extremely low permeability
  • Resists acids, alkalies, oxidizing agents, and animal and vegetable oils
  • Heat-sealable, bondable and formable
  • Opaque beige
  • Elastomer is FDA compliant and meets USP Class VI requirements
  • Tubing is manufactured according to GMP
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation

Specifications

Certifications/Compliance 3A; European Pharmacopoeia; NSF-51; Non-DEHP; NSF-61; ADCF; FDA; Non-Phthalate; USP
Description Nontoxic; Nonhemolytic; Extremely low permeability
Autoclavable Autoclavable
Diameter (Metric) Inner 3.2 mm
Material PharMed
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (Metric) 1.6 mm
For Use With (Application) Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 25 ft./Pk.
Resistance Properties Resists acids, alkalies, oxidizing agents, and animal and vegetable oils
Sterilization Method Autoclave, Ethylene Oxide or Gamma
Color Opaque
Maximum Pressure 19 psi
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.