missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments PharMed™ Tubing
Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Tubing is durable and non-toxic.
£56.00 - £77.00
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea |
Autoclavable | Autoclavable |
Material | Thermoplastic |
For Use With | Pump |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10289501
|
Heidolph instruments
525-26000-00 |
3.1 mm I.D./6.3 mm O.D. |
£70.00
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
10341392
|
Heidolph instruments
525-24000-00 |
1.7 mm I.D/4.9 mm O.D. |
£70.00
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
10524172
|
Heidolph instruments
525-23000-00 |
0.8 mm I.D./4.0 mm O.D. |
£56.00
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
10584542
|
Heidolph instruments
525-29000-00 |
6.4 mm I.D./11.3 mm O.D |
£70.85
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
10436101
|
Heidolph instruments
525-20027-00 |
4.8 mm I.D./8.0 mm O.D. |
£77.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
- High fatigue strength under repeated reversed bending stresses.
- Non-toxic, biocompatible.
- Very low gas permeability.
- Well suited to acids and bases.
Specifications
Pump Tubing | |
Autoclavable | |
Pump | |
40°C | |
Autoclave, Ethylene Oxide, Irradiation | |
Very low | |
Excellent |
FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea | |
Thermoplastic | |
High Fatigue Strength, Non-Toxic, Biocompatible, Very Low Gas Permeability, Well-Suited to Acids and Bases. | |
Non-sterile | |
8.8 m Water | |
Additives may migrate. | |
75°C |