missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PharMed™ BPT Biocompatible Tubing

Use this tubing for peristaltic pumps and sensitive cell cultures. PharMed™ BPT Biocompatible Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.

Brand:  Saint Gobain Life Sciences R6502-16BPT

 View more versions of this product

Product Code. 10633761

  • £173.00 / 7.50m
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilization
  • Fully tested to ISO 10993 standards to facilitate validation process
  • Meets USP Class VI, FDA and NSF criteria
Typical Applications
  • Diagnostic test product manufacturing
  • Cell harvest and media process systems
  • Vaccine manufacturing
  • Bioreactor process lines
  • Production filtration and fermentation
  • Sterile filling
  • Shear-sensitive fluid transfer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Class VI, FDA
Autoclavable
1.6 mm
0.13 in.
24.6 ft.
1/32 in.
Cell harvest and media process systems, Vaccine manufacturing, Bioreactor process lines, Production filtration and fermentation, Sterile filling, Shear-sensitive fluid transfer
1 Ea.
Cream
135°C
Peristaltic Pump Tubing
0.06 in.
PharMed BPT
3.2 mm
7.5 m
0.8 mm
-73°C
Ozone and UV, very good chemical resistance
275°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers