missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ PharMed™ BPT Spooled Pump Tubing
Click to view available options
Tubing Size:
14
15
16
17
18
24
35
36
Unit Size:
Each
Description
- Opaque beige spooled pump tubing requires less storage space than the equivalent amount of individual tubing coils
- Heat-sealable, bondable and formable
- Ideal for light-sensitive samples
- Nontoxic, nonhemolytic, extremely low permeability
- Resists acids, alkalis, oxidizing agents and animal and vegetable oils
- Reduce scrap, cut only as much as you need
- Ensure that you always have enough tubing on hand
Specifications
Specifications
| Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.6 mm |
| Overall Length (English) | 500 ft. |
| Overall Length (Metric) | 152.4 m |
| Min. Operating Temperature (Metric) | -20°C |
| Tubing Size | 14 |
| Flow Rate | 130 mL/min |
| Hose Barb | 1/4 in. |
| Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction