missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ PharMed™ BPT Spooled Pump Tubing

Product Code. 11705009
Click to view available options
Tubing Size:
14
15
16
17
18
24
35
36
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11705009

Brand: Masterflex™ 9568736

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this spooled tubing for cell and tissue culture work and pharmaceutical uses. Masterflex™ L/S™ PharMed™ BPT Spooled Pump Tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport.

  • Opaque beige spooled pump tubing requires less storage space than the equivalent amount of individual tubing coils
  • Heat-sealable, bondable and formable
  • Ideal for light-sensitive samples
  • Nontoxic, nonhemolytic, extremely low permeability
  • Resists acids, alkalis, oxidizing agents and animal and vegetable oils
  • Reduce scrap, cut only as much as you need
  • Ensure that you always have enough tubing on hand
Nearly any Masterflex pump tubing formulation can be spooled. Call our Application Specialists for a quote or to place a special order

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Diameter (Metric) Inner 9.7 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.4 m
Min. Operating Temperature (Metric) -20°C
Tubing Size 36
Flow Rate 3400 mL/min
Hose Barb 3/8 in.
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Color Beige
Maximum Pressure 20 psi (1.4 bar)
Vacuum Level 610 mm Hg (24 in. Hg)
Max. Operating Temperature (Metric) 100°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.