missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable
- For use with Masterflex™ multichannel pump heads.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | PharMed BPT |
| Overall Length (English) | 1.25 ft. |
| Overall Length (Metric) | 0.38 m |
| For Use With (Application) | Cell and Tissue Culture Work, Pharmaceutical, Light-Sensitive Samples |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 8 |
| Tubing Size | 25 |
| Flow Rate | 1000 mL/min |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?