missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharMed™ BPT I/P™ Spooled Precision Pump Tubing
Click to view available options
Tubing Size:
73
82
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Designed to withstand over 10,000 hours of tubing life, reducing downtime.
- Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards
- The opaque tan color is good for light-sensitive samples
- Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide, making it suitable for clean-in-place and steam-in-place cleaning and sterilization systems
- Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste
Specifications
Specifications
| Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
| Diameter (Metric) Inner | 12.7 mm |
| Material | PharMed BPT |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.4 mm |
| Min. Operating Temperature (Metric) | -20°C |
| Tubing Size | 82 |
| Flow Rate | 13000 mL/min |
| Hose Barb | 1/2 in. |
| Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction