missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT I/P™ Spooled Precision Pump Tubing

Product Code. 11715009
Click to view available options
Tubing Size:
73
82
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11715009

Brand: Masterflex™ 9568773

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect your light-sensitive samples

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Designed to withstand over 10,000 hours of tubing life, reducing downtime.
  • Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards
  • The opaque tan color is good for light-sensitive samples
  • Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide, making it suitable for clean-in-place and steam-in-place cleaning and sterilization systems
  • Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Diameter (Metric) Inner 9.5 mm
Material PharMed BPT
Overall Length (English) 150 ft.
Overall Length (Metric) 45.7 m
Min. Operating Temperature (Metric) -20°C
Tubing Size 73
Flow Rate 8000 mL/min
Hose Barb 3/8 in.
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Maximum Pressure 40 psi, 2.7 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 100°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.