missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PharMed™ BPT Tubing

Product Code. 10613285
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
6.4 mm
Diameter (Metric) Outer:
4.8 mm
6.4 mm
9.6 mm
Unit Size:
7.5m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
10613285 6.4 mm 9.6 mm 7.5m
10184234 1.6 mm 4.8 mm 7.5m
11975394 3.2 mm 6.4 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10613285 Supplier Saint Gobain Life Sciences Supplier No. R650826BPT
Only null left
Add to basket
Add to basket

PharMed™ BPT Tubing is biocompatible tubing for peristaltic pumps and sensitive cell cultures.

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilization
  • Fully tested to ISO 10993 standards to facilitate validation process
  • Meets USP Class VI, FDA and NSF criteria
Typical Applications
  • Diagnostic test product manufacturing
  • Cell harvest and media process systems
  • Vaccine manufacturing
  • Bioreactor process lines
  • Production filtration and fermentation
  • Sterile filling
  • Shear-sensitive fluid transfer
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR 177.2600), NSF (Standard 51), USP 23 Class VI Made
Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material PharMed BPT
Diameter (English) Outer 0.38 in.
Diameter (Metric) Outer 9.6 mm
Overall Length (Metric) 7.5 m
Thickness (Metric) 1.6 mm
For Use With (Application) Pharmaceuticals, Biotechnology, Transfer of cell cultures, cells or lichtempfind union media
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Ea.
Sterility Sterile
Color Opaque
Flexibility Flexible
Max. Operating Temperature (Metric) 135°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.