missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ PharMed™ BPT C/L™ Pump Tubing
Click to view available options
Tubing Size:
22
Unit Size:
30m
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- The overall length of PharMed™ BPT 95809-series extension tubing is 100 feet (30 m) The legacy Ismatec extension tubing was 3 m long
Specifications
Specifications
| Certifications/Compliance | FDA approved |
| Diameter (Metric) Inner | 2.44 mm |
| Material | PharMed BPT |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.4 m |
| Min. Operating Temperature (Metric) | -20°C |
| Tubing Size | 22 |
| Sterilization Method | Autoclave, Ethylene Oxide, Gamma Irradiation |
| Maximum Pressure | 25.3 psi, 1.75 bar |
| Max. Operating Temperature (Metric) | 100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction