missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Pharmalyte™ Carrier Ampholytes

Product Code. 10278574 Shop All Cytiva Products
Change view
Click to view available options
pH Range:
2.5 to 5
3 to 10
4 to 6.5
4.2 to 4.9
5 to 8
6.7 to 7.7
8 to 10.5
Unit Size:
25mL
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Range unitSize
10278574 8 to 10.5 25mL
10106154 5 to 8 25mL
10350365 4 to 6.5 25mL
10259004 2.5 to 5 25mL
10469724 4.2 to 4.9 Each
10126554 6.7 to 7.7 Each
10575545 3 to 10 25mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10278574 Supplier Cytiva Supplier No. 17045501
Powering Proteomics
Use promo code 28003
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use in Isoelectric focusing. Cytiva Pharmalyte™ Carrier Ampholytes prepared by the co-polymerization of glycine, glycylglycine, amines, and epichlorohydrin, are available in five broad-range and four narrow-range pH intervals.

  • Co-polymerisates of glycine, glycylglycine, amines and epichlorhydrin
  • Form extremely stable, linear pH gradients under the influence of electric fields
  • Available in both narrow and broad pH ranges to suit specific application
  • Broad ranges can be used directly for agarose, Ultrodex or polyacrylamide gels
  • Narrow ranges provide high resolution for dedicated applications using polyacrylamide gels

TRUSTED_SUSTAINABILITY

Specifications

Color Colorless to Light Yellow
pH Range 8 to 10.5
Form Liquid
Formulation Co-polymerization of Glycine, Glycylglycine, Amines and Epichlorohydrin
For Use With (Application) IEF
Quantity 25mL
Storage Requirements 2° to 8°C
Product Type Pharmalyte Carrier Ampholyte
For Use With (Equipment) PhastSystem Automated Electrophoresis Unit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.