missing translation for 'onlineSavingsMsg'
Learn More

PharmaFocus™ Premium Silicone Tubing

Product Code. p-7202991
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
2.36 mm
3.18 mm
3.96 mm
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
14.27 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
Diameter (Metric) Outer:
5.54 mm
6.35 mm
7.14 mm
7.92 mm
8.71 mm
9.53 mm
10.31 mm
11.10 mm
12.70 mm
14.27 mm
14.28 mm
15.88 mm
17.45 mm
19.05 mm
22.23 mm
25.40 mm
28.58 mm
31.75 mm
34.93 mm
Tubing Size:
ASTC093-2A50
ASTC1000-4A50
ASTC1000-5A50
ASTC125-2A50
ASTC125-3A50
ASTC125-4A50
ASTC156-2A50
ASTC156-3A50
ASTC156-4A50
ASTC187-2A50
ASTC187-3A50
ASTC187-4A50
ASTC250-2A50
ASTC250-3A50
ASTC250-4A50
ASTC250-5A50
ASTC312-2A50
ASTC312-3A50
ASTC312-4A50
ASTC375-2A50
ASTC375-3A50
ASTC375-4A50
ASTC375-5A50
ASTC500-2A50
ASTC500-3A50
ASTC500-4A50
ASTC500-5A50
ASTC562-3A50
ASTC625-4A50
ASTC750-4A50
ASTC750-5A50
ASTC750-6A50
ASTC875-4A50
ASTC875-5A50
This item is not returnable. View return policy

Product Code. 16683334

Brand: PharmaFocus™ 49464653

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing for demanding ultra-pure fluid transfer processes, filling operations and laboratory use.

  • Designed to meet a wide range of performance requirements in pharmaceutical applications
  • Ideal for demanding fluid transfer processes and laboratory use
  • These products have been specifically formulated for use with sensitive media found in pharmaceutical and biotech processing
  • All PharmaFocus™ Premium tubing includes material certification and lot traceability
  • Typical hardness: 50 Shore A
  • The tubing is individually packaged in pre-cut lengths of 15 m

Specifications

Certifications/Compliance Extractable test results - BPOG & USP 665 (ASTC), USP Class VI (ASTC), ISO 10993 (ASTC), EP 3.1.9 (ASTC), USP 85, 87, 88, 661, 788
Autoclavable Autoclavable
Diameter (Metric) Inner 2.36 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 5.54 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
For Use With PharmaFocus™ Premium Silicone Tubing for Demanding Ultra-Pure Fluid Transfer Processes Laboratory Use, Filling Operations and Pump Applications
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 15 m
Sterility Non-sterile
Tubing Size ASTC093-2A50
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.