missing translation for 'onlineSavingsMsg'
Learn More

PharmaFocus™ Premium Silicone Tubing

Product Code. 16683334
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2.36 mm
3.18 mm
3.96 mm
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
14.27 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
Diameter (Metric) Outer:
5.54 mm
6.35 mm
7.14 mm
7.92 mm
8.71 mm
9.53 mm
10.31 mm
11.10 mm
12.70 mm
14.27 mm
14.28 mm
15.88 mm
17.45 mm
19.05 mm
22.23 mm
25.40 mm
28.58 mm
31.75 mm
34.93 mm
Tubing Size:
ASTC093-2A50
ASTC1000-4A50
ASTC1000-5A50
ASTC125-2A50
ASTC125-3A50
ASTC125-4A50
ASTC156-2A50
ASTC156-3A50
ASTC156-4A50
ASTC187-2A50
ASTC187-3A50
ASTC187-4A50
ASTC250-2A50
ASTC250-3A50
ASTC250-4A50
ASTC250-5A50
ASTC312-2A50
ASTC312-3A50
ASTC312-4A50
ASTC375-2A50
ASTC375-3A50
ASTC375-4A50
ASTC375-5A50
ASTC500-2A50
ASTC500-3A50
ASTC500-4A50
ASTC500-5A50
ASTC562-3A50
ASTC625-4A50
ASTC750-4A50
ASTC750-5A50
ASTC750-6A50
ASTC875-4A50
ASTC875-5A50
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Tubing Size
16683334 2.36 mm 5.54 mm ASTC093-2A50
16603324 3.18 mm 6.35 mm ASTC125-2A50
16693334 3.18 mm 7.92 mm ASTC125-3A50
16643334 3.18 mm 9.53 mm ASTC125-4A50
16653324 3.96 mm 7.14 mm ASTC156-2A50
16603344 3.96 mm 8.71 mm ASTC156-3A50
16613344 3.96 mm 10.31 mm ASTC156-4A50
16623344 4.75 mm 7.92 mm ASTC187-2A50
16673324 4.75 mm 9.53 mm ASTC187-3A50
16613324 4.75 mm 11.10 mm ASTC187-4A50
16633344 6.35 mm 9.53 mm ASTC250-2A50
16633324 6.35 mm 11.10 mm ASTC250-3A50
16613334 6.35 mm 12.70 mm ASTC250-4A50
16643344 6.35 mm 15.88 mm ASTC250-5A50
16653344 7.92 mm 11.10 mm ASTC312-2A50
16623324 7.92 mm 12.70 mm ASTC312-3A50
16663344 7.92 mm 14.28 mm ASTC312-4A50
16673344 9.53 mm 12.70 mm ASTC375-2A50
16633334 9.53 mm 14.27 mm ASTC375-3A50
16643314 9.53 mm 15.88 mm ASTC375-4A50
16673334 9.53 mm 19.05 mm ASTC375-5A50
16683344 12.70 mm 15.88 mm ASTC500-2A50
16693344 12.70 mm 17.45 mm ASTC500-3A50
16633314 12.70 mm 19.05 mm ASTC500-4A50
16603354 12.70 mm 22.23 mm ASTC500-5A50
16613354 14.27 mm 19.05 mm ASTC562-3A50
16623354 15.88 mm 22.23 mm ASTC625-4A50
16663354 19.05 mm 25.40 mm ASTC750-4A50
16673354 19.05 mm 28.58 mm ASTC750-5A50
16683354 19.05 mm 31.75 mm ASTC750-6A50
16633354 22.23 mm 28.58 mm ASTC875-4A50
16643354 22.23 mm 31.75 mm ASTC875-5A50
16653354 25.40 mm 31.75 mm ASTC1000-4A50
16643324 25.40 mm 34.93 mm ASTC1000-5A50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
This item is not returnable. View return policy
Product Code. 16683334 Supplier PharmaFocus™ Supplier No. 49464653
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing for demanding ultra-pure fluid transfer processes, filling operations and laboratory use.

  • Designed to meet a wide range of performance requirements in pharmaceutical applications
  • Ideal for demanding fluid transfer processes and laboratory use
  • These products have been specifically formulated for use with sensitive media found in pharmaceutical and biotech processing
  • All PharmaFocus™ Premium tubing includes material certification and lot traceability
  • Typical hardness: 50 Shore A
  • The tubing is individually packaged in pre-cut lengths of 15 m

Specifications

Certifications/Compliance Extractable test results - BPOG & USP 665 (ASTC), USP Class VI (ASTC), ISO 10993 (ASTC), EP 3.1.9 (ASTC), USP 85, 87, 88, 661, 788
Autoclavable Autoclavable
Diameter (Metric) Inner 2.36 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 5.54 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
For Use With PharmaFocus™ Premium Silicone Tubing for Demanding Ultra-Pure Fluid Transfer Processes Laboratory Use, Filling Operations and Pump Applications
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 15 m
Sterility Non-sterile
Tubing Size ASTC093-2A50
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.