missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PharmaFocus™ Premium Reinforced Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
Diameter (Metric) Outer:
10.34 mm
12.45 mm
15.04 mm
15.88 mm
16.71 mm
17.45 mm
20.32 mm
24.51 mm
27.94 mm
31.37 mm
34.54 mm
Tubing Size:
ASTR1000-A65
ASTR187-A65
ASTR250-A65
ASTR312-A65
ASTR375-A65
ASTR375-A65HW
ASTR375-A65MW
ASTR500-A65
ASTR625-A65
ASTR750-A65
ASTR875-A65
Description
- Available with single-braid reinforcement for enhanced performance in pharmaceutical high pressure and vacuum applications
- All reinforced silicone tubing is manufactured with an inner layer of platinum-cured silicone for ultra-pure fluid transfer and meets a diverse range of pharmaceutical and bioprocessing applications
- Engineered with superior flexibility, our premium tubing allows for excellent resilience and bend radius
- To meet a diverse range of application needs, PharmaFocus™ Premium Reinforced Tubing is designed to prevent kinking and compression and can withstand extreme temperature and pressure
- All PharmaFocus™ Premium tubing includes material certification and lot traceability
- Typical hardness: 65 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Specifications
Specifications
| Certifications/Compliance | Extractable test results - BPOG & USP 665 (ASTR), USP Class VI (ASTR), ISO 10993 (ASTR), EP 3.1.9 (ASTR) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 9.53 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 15.88 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| For Use With | PharmaFocus™ Premium Reinforced Tubing with Single-Braid Reinforcement for High Pressure Applications |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 15 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction