missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PharmaFocus™ Premium Reinforced Silicone Tubing
Description
- Available with single-braid reinforcement for enhanced performance in pharmaceutical high pressure and vacuum applications
- All reinforced silicone tubing is manufactured with an inner layer of platinum-cured silicone for ultra-pure fluid transfer and meets a diverse range of pharmaceutical and bioprocessing applications
- Engineered with superior flexibility, our premium tubing allows for excellent resilience and bend radius
- To meet a diverse range of application needs, PharmaFocus™ Premium Reinforced Tubing is designed to prevent kinking and compression and can withstand extreme temperature and pressure
- All PharmaFocus™ Premium tubing includes material certification and lot traceability
- Typical hardness: 65 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Specifications
Specifications
| Certifications/Compliance | Extractable test results - BPOG & USP 665 (ASTR), USP Class VI (ASTR), ISO 10993 (ASTR), EP 3.1.9 (ASTR) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 22.23 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 31.37 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| For Use With | PharmaFocus™ Premium Reinforced Tubing with Single-Braid Reinforcement for High Pressure Applications |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 15 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?