missing translation for 'onlineSavingsMsg'
Learn More

PharmaFocus™ Premium Reinforced Silicone Tubing

Product Code. 16613374
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
22.23 mm
25.40 mm
Diameter (Metric) Outer:
10.34 mm
12.45 mm
15.04 mm
15.88 mm
16.71 mm
17.45 mm
20.32 mm
24.51 mm
27.94 mm
31.37 mm
34.54 mm
Tubing Size:
ASTR1000-A65
ASTR187-A65
ASTR250-A65
ASTR312-A65
ASTR375-A65
ASTR375-A65HW
ASTR375-A65MW
ASTR500-A65
ASTR625-A65
ASTR750-A65
ASTR875-A65
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Tubing Size
16613374 4.75 mm 10.34 mm ASTR187-A65
16663334 6.35 mm 12.45 mm ASTR250-A65
16623374 7.92 mm 15.04 mm ASTR312-A65
16693324 9.53 mm 15.88 mm ASTR375-A65
16683314 12.70 mm 20.32 mm ASTR500-A65
16633374 15.88 mm 24.51 mm ASTR625-A65
16673314 19.05 mm 27.94 mm ASTR750-A65
16643374 22.23 mm 31.37 mm ASTR875-A65
16663324 25.40 mm 34.54 mm ASTR1000-A65
16653374 9.53 mm 16.71 mm ASTR375-A65MW
16663374 9.53 mm 17.45 mm ASTR375-A65HW
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 16613374 Supplier PharmaFocus™ Supplier No. 49464975
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing with single-braid reinforcement for high pressure applications

  • Available with single-braid reinforcement for enhanced performance in pharmaceutical high pressure and vacuum applications
  • All reinforced silicone tubing is manufactured with an inner layer of platinum-cured silicone for ultra-pure fluid transfer and meets a diverse range of pharmaceutical and bioprocessing applications
  • Engineered with superior flexibility, our premium tubing allows for excellent resilience and bend radius
  • To meet a diverse range of application needs, PharmaFocus™ Premium Reinforced Tubing is designed to prevent kinking and compression and can withstand extreme temperature and pressure
  • All PharmaFocus™ Premium tubing includes material certification and lot traceability
  • Typical hardness: 65 Shore A
  • The tubing is individually packaged in pre-cut lengths of 15 m

Specifications

Certifications/Compliance Extractable test results - BPOG & USP 665 (ASTR), USP Class VI (ASTR), ISO 10993 (ASTR), EP 3.1.9 (ASTR)
Autoclavable Autoclavable
Diameter (Metric) Inner 4.75 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 10.34 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
For Use With PharmaFocus™ Premium Reinforced Tubing with Single-Braid Reinforcement for High Pressure Applications
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 15 m
Sterility Non-sterile
Tubing Size ASTR187-A65
Max. Operating Temperature (Metric) 180°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.