missing translation for 'onlineSavingsMsg'
Learn More

PharmaFocus™ Premium Peristaltic Pump Tubing

Product Code. 16673364
Encompass_Preferred
Change view
Click to view available options
Tubing Size:
ASTP-120
ASTP-123
ASTP-14
ASTP-15
ASTP-16
ASTP-17
ASTP-184
ASTP-190
ASTP-191
ASTP-24
ASTP-25
ASTP-26
ASTP-35
ASTP-36
ASTP-73
ASTP-88
ASTP-90
ASTP-92
ASTP500-4
Diameter (Metric) Inner:
1.57 mm
3.18 mm
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
25.40 mm
Diameter (Metric) Outer:
4.75 mm
6.35 mm
7.92 mm
9.53 mm
11.10 mm
12.70 mm
14.27 mm
15.88 mm
19.05 mm
22.23 mm
28.58 mm
31.75 mm
34.93 mm
Unit Size:
2 rolls
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Diameter (Metric) Inner Diameter (Metric) Outer unitSize
16673364 ASTP-184 15.88 mm 22.23 mm -
16693354 ASTP-14 1.57 mm 4.75 mm 2 rolls
16603364 ASTP-16 3.18 mm 6.35 mm -
16663314 ASTP-120 3.18 mm 7.92 mm -
16623364 ASTP-25 4.75 mm 7.92 mm -
16693314 ASTP-15 4.75 mm 9.53 mm -
16663364 ASTP-123 4.75 mm 11.10 mm -
16603334 ASTP-17 6.35 mm 9.53 mm -
16613364 ASTP-24 6.35 mm 11.10 mm -
16623334 ASTP-26 6.35 mm 12.70 mm -
16633364 ASTP-35 7.92 mm 12.70 mm -
16653334 ASTP-36 9.53 mm 14.27 mm -
16653314 ASTP-73 9.53 mm 15.88 mm -
16683364 ASTP-190 3.18 mm 9.53 mm -
16603374 ASTP500-4 12.70 mm 19.05 mm -
16643364 ASTP-88 12.70 mm 22.23 mm -
16693364 ASTP-191 19.05 mm 28.58 mm -
16653364 ASTP-90 19.05 mm 31.75 mm -
16683324 ASTP-92 25.40 mm 34.93 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 16673364 Supplier PharmaFocus™ Supplier No. 49464801
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing with increased durability for longer lasting tube life

  • A high purity silicone tubing specifically designed for peristaltic pumps and pinch valves and is ideal for demanding pharmaceutical pumping applications
  • Our Peristaltic Pump Tubing undergoes a stabilization process unique to Freudenberg Medical that provides the additional benefits of superior strength, performance, and longer life
  • Typical hardness: 50 Shore A
  • The tubing is individually packaged in pre-cut lengths of 15 m

Specifications

Certifications/Compliance Extractable test results - BPOG & USP 665 (ASTP), USP Class VI (ASTP), ISO 10993 (ASTP), EP 3.1.9 (ASTP), USP 85, 87, 88, 661, 788
Autoclavable Autoclavable
Diameter (Metric) Inner 15.88 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 22.23 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
For Use With PharmaFocus™ Premium Peristaltic Pump Tubing with Increased Durability for Longer Lasting Tube Life
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 15 m
Sterility Non-sterile
Tubing Size ASTP-184
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.