missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PharmaFocus™ Premium Peristaltic Pump Tubing
Click to view available options
Tubing Size:
ASTP-120
ASTP-123
ASTP-14
ASTP-15
ASTP-16
ASTP-17
ASTP-184
ASTP-190
ASTP-191
ASTP-24
ASTP-25
ASTP-26
ASTP-35
ASTP-36
ASTP-73
ASTP-88
ASTP-90
ASTP-92
ASTP500-4
Diameter (Metric) Inner:
1.57 mm
3.18 mm
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
25.40 mm
Diameter (Metric) Outer:
4.75 mm
6.35 mm
7.92 mm
9.53 mm
11.10 mm
12.70 mm
14.27 mm
15.88 mm
19.05 mm
22.23 mm
28.58 mm
31.75 mm
34.93 mm
Unit Size:
2 rolls
Description
- A high purity silicone tubing specifically designed for peristaltic pumps and pinch valves and is ideal for demanding pharmaceutical pumping applications
- Our Peristaltic Pump Tubing undergoes a stabilization process unique to Freudenberg Medical that provides the additional benefits of superior strength, performance, and longer life
- Typical hardness: 50 Shore A
- The tubing is individually packaged in pre-cut lengths of 15 m
Specifications
Specifications
| Certifications/Compliance | Extractable test results - BPOG & USP 665 (ASTP), USP Class VI (ASTP), ISO 10993 (ASTP), EP 3.1.9 (ASTP), USP 85, 87, 88, 661, 788 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 7.92 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 12.70 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| For Use With | PharmaFocus™ Premium Peristaltic Pump Tubing with Increased Durability for Longer Lasting Tube Life |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 15 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction