missing translation for 'onlineSavingsMsg'
Learn More

PharmaFocus™ Premium Peristaltic Pump Tubing

Product Code. 16603334
Encompass_Preferred
Click to view available options
Tubing Size:
ASTP-120
ASTP-123
ASTP-14
ASTP-15
ASTP-16
ASTP-17
ASTP-184
ASTP-190
ASTP-191
ASTP-24
ASTP-25
ASTP-26
ASTP-35
ASTP-36
ASTP-73
ASTP-88
ASTP-90
ASTP-92
ASTP500-4
Diameter (Metric) Inner:
1.57 mm
3.18 mm
4.75 mm
6.35 mm
7.92 mm
9.53 mm
12.70 mm
15.88 mm
19.05 mm
25.40 mm
Diameter (Metric) Outer:
4.75 mm
6.35 mm
7.92 mm
9.53 mm
11.10 mm
12.70 mm
14.27 mm
15.88 mm
19.05 mm
22.23 mm
28.58 mm
31.75 mm
34.93 mm
Unit Size:
2 rolls
This item is not returnable. View return policy

Product Code. 16603334

Brand: PharmaFocus™ 49456985

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing with increased durability for longer lasting tube life

  • A high purity silicone tubing specifically designed for peristaltic pumps and pinch valves and is ideal for demanding pharmaceutical pumping applications
  • Our Peristaltic Pump Tubing undergoes a stabilization process unique to Freudenberg Medical that provides the additional benefits of superior strength, performance, and longer life
  • Typical hardness: 50 Shore A
  • The tubing is individually packaged in pre-cut lengths of 15 m

Specifications

Certifications/Compliance Extractable test results - BPOG & USP 665 (ASTP), USP Class VI (ASTP), ISO 10993 (ASTP), EP 3.1.9 (ASTP), USP 85, 87, 88, 661, 788
Autoclavable Autoclavable
Diameter (Metric) Inner 6.35 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 9.53 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
For Use With PharmaFocus™ Premium Peristaltic Pump Tubing with Increased Durability for Longer Lasting Tube Life
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 15 m
Sterility Non-sterile
Tubing Size ASTP-17
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.