missing translation for 'onlineSavingsMsg'
Learn More

Labcold™ Pharmacy Refrigerator, Benchtop/Wall Mounted

Product Code. 15843651
Change view
Click to view available options
Capacity (Metric):
36 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15843651 36 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15843651 Supplier Labcold™ Supplier No. RLDF0110A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Professional pharmacy refrigerator for the safe storage of cold chain medicines.

  • For the safe storage of cold chain medicines as advised by Public Health England in Protocol for Ordering, Storing and Handling Vaccines.
  • Fitted with an IntelliCold™ controller
  • 24/7 automatic temperature data logging
  • Controller and alarm battery back up
  • Door open alarm
  • Power failure alarm
  • High temperature alarm
  • Low temperature alarm
  • Minimum/maximum temperature recording and display
  • Off cycle auto defrost
  • Fan assisted cooling
  • Environmentally friendly refrigerant
  • Ammonia free
  • Door lock with two keys
  • Self closing door
  • Brackets for wall mounting
  • Real time air temperature display
  • Internal light
  • Compliant with all leading professional guidelines

Specifications

Capacity (Metric) 36 L
Temperature Range 20°C to 80°C
Includes Lock, with two keys
Dimensions (L x W x H) Exterior 538 mm x 450 mm x 510 mm
Weight (Metric) 30 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.