missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Pharmacy Fume Hood without Media
Click to view available options
Configuration Options:
No Ventilation Fan
Ventilation Fan
Plug Type:
GB Plug
Plug Type D (Old British Plug)
Schuko Plug
Unit Size:
Each
Description
- For working safely with dust-forming preparations and volatile chemicals
- Long-lasting steel construction with one-piece polyacrylic sash
- Ergonomic features to improve workflow
- Low, compact design for small laboratories
Specifications
Specifications
| Configuration Options | No Ventilation Fan |
| Dimensions (L x W x H) | 640 x 900 x 1350 mm |
| Plug Type | GB Plug |
| Voltage | 230 V |
| Weight (Metric) | 115 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction