missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Pharma Scoop

Product Code. 10112271
Change view
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10112271 150 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10112271 Supplier Bochem™ Supplier No. 8809
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. BOCHEM™ Pharma Scoop allows for the safe handling of materials.

  • Handle welded
  • Qualified for food

Specifications

Capacity (Metric) 150 mL
Length (Metric) 215 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.