missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Wash DA
Click to view available options
Volume (Metric):
5 L
Unit Size:
10 L
Description
- Can be used on surfaces that come into contact with foodstuffs, after rinsing with drinking water
- Powerful alkaline detergent
- Free of NTA, EDTA or phosphates
Specifications
Specifications
| Product Type | Alkaline Cleaning Agent |
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | 11.5 to 12.5 |
| Product Line | Cleanware |
| Scent | Unscented |
| Sterility | Non-sterile |
| Quantity | 2 Cans |
| Volume (Metric) | 5 L |
Safety and Handling
Product Identifier
- PHAGO'WASH DA
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P234-Keep only in original container.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : potassium hydroxide,ethanol, sodium metasilicate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction