missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Wash AP
Description
- Used for pre-washing to remove protein residues, blood and acid-soluble salts
- Phosphoric acid allows the cleaning of lime deposits and particularly uric tartar which is difficult to eliminate
- Quick drying
Specifications
Specifications
| Product Type | Acid Cleaning Agent |
| Color-coded | No |
| Form | Clear Liquid |
| pH | 1.08 to 2.02 |
| Product Line | Cleanware |
| Scent | Unscented |
| Sterility | Non-sterile |
| Format | Can |
| Volume (Metric) | 10 L |
Safety and Handling
Signal Word
- Danger
- Flammable liquid Category 3
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1
- H226-Flammable liquid and vapour.
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P310-Immediately call a POISON CENTER/doctor/.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?