missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Wash AAC
Click to view available options
Volume (Metric):
10 L
Unit Size:
10 L
Description
- Add Phago'Wash AAC to the first water of rinse after washing with alkaline detergent
- Can be used in laboratories, nuclear medicines, pharmaceutical industries, food and cosmetic industries
- Phosphate-free
Specifications
Specifications
| Product Type | Neutralizing Acid Rinse |
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | Neutral |
| Product Line | Cleanware |
| Scent | Unscented |
| Sterility | Non-sterile |
| Format | Can |
| Volume (Metric) | 10 L |
Safety and Handling
Product Identifier
- PHAGO'WASH AAC
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : acetic acid, citricacid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction