missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Joint Adapter

Product Code. 10211762 Shop All Fisherbrand Products
Change view
Click to view available options
Standard Taper Joint No:
NS 10/19, NS 19/26
NS 14/23, NS 19/26
NS 19/26, NS 29/32
NS 19/26, NS 34/35
NS 24/29, NS 29/32
NS 24/29, NS 34/35
NS 29/32, NS 34/35
Cone Size:
19/26
29/32
34/35
Joint Size:
10/19
14/23
19/26
24/29
29/32
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Cone Size Joint Size unitSize
10211762 NS 10/19, NS 19/26 19/26 10/19 Each
10363452 NS 14/23, NS 19/26 19/26 14/23 Each
10271852 NS 19/26, NS 34/35 34/35 19/26 Each
10313602 NS 19/26, NS 29/32 29/32 19/26 Each
10363692 NS 24/29, NS 29/32 29/32 24/29 Each
10150382 NS 29/32, NS 34/35 34/35 29/32 Each
10465252 NS 24/29, NS 34/35 34/35 24/29 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 10211762
Only null left
Add to basket
Add to basket

Cowie Technology™ PTFE Joint Adapters are grease-free and create high vacuum seals for standard taper ground glass joints.

  • Grease-free
  • High vacuum seals for standard taper ground glass joints
  • Substantial shoulder for ease of handling and repeated use
  • High vacuum performance (leakage rate is less than 1 x 10-4 toor, litre, sec.-1) is attained using transverse sealing rings.
  • Use up to 280°C

Specifications

Quantity 1 Each
Type PTFE Joint Adapters
Cone Size 19/26
Joint Size 10/19
Standard Taper Joint No NS 10/19, NS 19/26
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.