missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 206-pH2 pH Meter

Product Code. 10011262
Change view
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range (pH) Unit Size
10011262 0 to 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10011262 Supplier Testo™ Supplier No. 0563 2066
  • ONLINE EXCLUSIVE PRICE
    £1075.81
    £294.65 / Pack of 1
    Save £781.16
    72% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for measuring the pH value of semi-solid media, viscous and protein-containing foodstuffs and water-mixed solid cooling lubricants.

  • Temperature measurements with integrated temperature sensor possible
  • Maintenance-free gel electrolyte
  • Set contains essential accessories such as calibration dosing bottles, TopSafe™ protective case, aluminum case, etc.
  • Ideal for use in laboratories, the food industry and others
  • Waterproof, extremely durable and insensitive to dirt
  • Ideal for carrying out 1, 2, 3-point calibrations
  • Includes automatic final value recognition function

Specifications

Description 2 measurements per second
Accuracy (Temperature) ±0.4°C
Accuracy (pH) ±0.02
Range (pH) 0 to 14
Resolution (pH) 0.01
Temperature Range (Metric) 0°C to 60°C (Short-term to 80°C Max. 5 min.)
Resolution (Temperature) 0.1°C
Display Type LCD
IP Rating IP68
Dimensions (L x W x H) 197 x 33 x 20 mm
Weight (Metric) 69 g
Material ABS Plastic
Channels 2
Battery Type 1 x CR2032
Battery Life 80 hr. (Auto-off at 10 min.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.