missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 205 pH/Temperature Meter Starter Kit

Product Code. 10571083
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10571083

Brand: Testo™ 0563 2052

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows for the measurement of pH value and temperature in semi-solid media at the same time.

  • Ideal for measuring the pH value and temperature in semi-solid media, e.g. in meat
  • The combined penetration tip with temperature probe enables automatic temperature compensation
  • Maintenance-free pH measurement thanks to gel electrolyte
  • Essential accessories such as calibration dosing bottles are always at hand with this set
  • Leak-proof and insensitive to dirt
  • Includes automatic final value recognition function
  • Supplied complete with storage cap with gel, 250mL calibration dosing bottles, belt/wall bracket and aluminum case

Specifications

Includes Storage cap with gel, 250mL calibration dosing bottles pH 4 and 7, belt/wall bracket, aluminum case
Accuracy (Temperature) ±0.4°C
Accuracy (pH) ±0.02
Range (pH) 0 to 14
Resolution (pH) 0.01
Temperature Range (Metric) 0°C to 60°C (Short-term to 80°C Max. 5 min.)
Resolution (Temperature) 0.1°C
Display Type LCD
Certifications/Compliance DIN EN 12830
Dimensions (L x W x H) 145 x 38 x 167 mm
Weight (Metric) 135 g
Material ABS Plastic
Temperature (Metric) Operating 0°C to 50°C
Battery Type 4 x Button cell LR44
Battery Life 80 hr. (Auto-off at 10 min.)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.