missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrodes
Useful for measuring the potential of hydrogen ions. Fisherbrand™ pH Electrodes are available for both different pH and temperature ranges.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.10000kg
Description
- With molded head and cable
- Excellent response time
- 1m BNC, S7 or DIN connector compatible with majority of pH meters
Specifications
S7 | |
0 to 14 | |
0°C to 100°C | |
12 mm |
Glass | |
Rapid temperature variation | |
120 mm |