missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Electrodes
Useful for measuring the potential of hydrogen ions. Fisherbrand™ pH Electrodes are available for both different pH and temperature ranges.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.10800kg
Description
- With molded head and cable
- Excellent response time
- 1m BNC, S7 or DIN connector compatible with majority of pH meters
Specifications
Electrolyte KCI 4M + AgCl | |
Glass | |
Deionized water | |
120 mm |
S7 | |
0 to 14 | |
-10°C to +100°C | |
12 mm |