missing translation for 'onlineSavingsMsg'
Learn More

Hach Lange pH Combination Electrodes

Product Code. 11911748
Change view
Click to view available options
Connector Types:
BNC (pH), Banana (Pt 1000)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
11911748 BNC (pH), Banana (Pt 1000) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11911748 Supplier Hach Lange Supplier No. LZW5012T.97.002
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High performance pH combination electrode with ceramic diaphragm that is suitable for aqueous media in general.

  • Sension+ pH combination electrode with A.T.C. for high performance for general aqueous samples
  • High performance pH combination electrode with ceramic diaphragm
  • Liquid electrolyte (KCl 3M AgCl saturated) 
  • Built-in Pt1000 for Automatic Temperature Compensation
  • Glass body
  • Range 0-14 pH, 0-80 °C. 1 m cable
  • For benchtop meter
  • The electrode is suitable for aqueous media in general
TRUSTED_SUSTAINABILITY

Specifications

Description pH combination electrodes
Connector Types BNC (pH), Banana (Pt 1000)
Junction Ceramic
Material Glass
Temperature (Metric) Operating 0°C to 80°C
Filling Solution Type KCl 3M + AgCl
Length (Metric) 130 mm
Length (Metric) Cable 1 m
Diameter (Metric) Body 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.