missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH Combination Electrodes

Product Code. 10702064 Shop All Mettler Toledo Products
Change view
Click to view available options
Length (Metric):
225 mm
pH Range:
0 to 12
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) pH Range Unit Size
10702064 225 mm 0 to 12 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10702064 Supplier Mettler Toledo™ Supplier No. 59903232
  • ONLINE EXCLUSIVE PRICE
    £1497.15
    £869.01 / Pack of 1
    Save £628.14
    41% Off
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type pH Combination Electrode
Length (Metric) 225 mm
pH Range 0 to 12
Temperature (Metric) Range 0°C to 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.