missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ PFXi-880 Series Spectrophotometers

With RCMSi technology (Remote Calibration & Maintenance Service) for remote calibration and servicing via internet without leaving benchtop

Brand:  Lovibond™ 1378806


Code : 04

Additional Details : Weight : 7.70000kg

 View more versions of this product

Product Code. 13555290

  • £7585.00 / Each
Estimated Shipment: 25-10-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Instrument, Windows compatible software, spare lamp, instructions, RCMSi starter Pack and Lovibond™ optical glass cells

Description

Description

  • Automatic and non-subjective color measurement
  • Rugged, chemically resistant, steel construction
  • Removable, 6 in. (153mm) sample chamber
  • Can handle hot samples with high melting points
  • Output conforms to GLP including date, time, sample and user ID
  • Available with optional integrated heater unit for samples like fats or waxes whose temperature needs to be maintained above melting point consistently

  • With choice of color scales
  • Supplied with color control software for data analysis
  • Remote upgrade capability

PFXi-880/CIE

  • For transparent samples
  • Color scales: CIE L™a™b, CIELAB (L™C™h), Delta E™ color difference, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Acid Wash Test (ASTM D848), Optical density (Absorbance)
PFXi-880/S
  • For sugar syrups and solutions
  • Color scales: CIE L™a™b, Delta E™ color difference, ICUMSA Color Index (ICUMSA GS1-7, ICUMSA GS2/3-9), RYBN Color, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Optical density (Absorbance)

PFXi-880/CIE: Chemicals, Edible Oils and Fats, Coatings, Water and Waste Waters, Food and Beverages, Household Products, Petroleum Oils and Waxes, Plastics, Sugar Solutions, Syrups and Honey, Pharmaceuticals and Cosmetics, Beers, Malts and Caramels, Medical and Clinical. PFXi-880/S: Sugar Solutions, Syrups and Honey.

Specifications

Specifications

AOCS, ISO, ASTM, CE, RoHS, WEEE
Tungsten Halogen
Spectrophotometer
For basic color measurement of liquid samples
17 cm
7.7 in.
>30 sec.
0.1 to 153 mm
420 to 710 nm
7.7 kg
51.5 cm
Color Graphic
10 nm
90/240 V
6.69 in.
Instrument, windows compatible software, spare lamp, RCMSi starter Pack and Lovibond™ optical glass cells
19.6 cm
PFXi-880/CIE
Chromaticity (x y) - ±0.0002; ΔE - 0.2
16 lb.
20.27 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers