missing translation for 'onlineSavingsMsg'
Learn More

Abnova™ Pfu DNA Polymerase

useful for polymerization reactions requiring high-fidelity synthesis.

Brand:  Abnova™ D0014.1000Units

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 16082555

  • £414.00 / 1000 units
Estimated Shipment: 26-01-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • In addition to 5′-3′ DNA polymerase activity, it also possesses 3′-5′ exonuclease (proofreading) activity.
  • Pfu DNA Polymerase exhibits the lowest error rate of any thermostable DNA polymerase studied, is even up to ten fold more accurate than normal Taq DNA polymerase.
  • Consequently, Pfu DNA Polymerase is useful for polymerization reactions requiring high-fidelity synthesis.
Specifications

Specifications

Store at -20°C Guaranteed stable for 6 months when properly stored
Standard PCR
20 mM Tris-HCl (pH 8.0), 1 mM DTT, 0.1 mM EDTA, 100 mM KCl, 0.5% Nonidet P40, 0.5% Tween 20 and 50% glycerol
1000 units
5 units/µL
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers