missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PFA Tubing
Specifications
Specifications
| Certifications/Compliance | FDA compliant, USDA (food) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 12.8 mm |
| Material | PFA |
| Diameter (Metric) Outer | 16 mm |
| Overall Length (Metric) | 7.5 m |
| Thickness (Metric) | 0.6 mm |
| For Use With (Application) | Transfer ultrapure fluid pressure or high temperature in the chemical, pharmaceutical, mechanical, electrical, automobile |
| Min. Operating Temperature (Metric) | -195°C |
| Packaging Quantity | 1 Pack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?