missing translation for 'onlineSavingsMsg'
Learn More

Versilon PFA Tubing

Product Code. 30052953 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
Diameter (English) Outer:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
30052953 7/8 in. 1 in. 15m
30053574 1/2 in. 5/8 in. 15m
30053230 1/4 in. 5/16 in. 15m
30053814 7/16 in. 1/2 in. 15m
30054332 3/16 in. 1/4 in. 15m
30053285 3/16 in. 5/16 in. 15m
30053052 5/32 in. 1/4 in. 15m
30053457 3/8 in. 1/2 in. 15m
30053340 5/8 in. 3/4 in. 15m
30053644 1/2 in. 9/16 in. 15m
30053584 3/4 in. 7/8 in. 15m
30053847 3/8 in. 7/16 in. 15m
30053556 1/4 in. 3/8 in. 15m
30053221 5/16 in. 3/8 in. 15m
30053976 1/8 in. 1/4 in. 15m
30053600 1/8 in. 3/16 in. 15m
30053928 1/16 in. 1/8 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 30052953 Supplier Versilon Supplier No. TSPF35100006250
  • ONLINE EXCLUSIVE PRICE
    £1485.00
    £1299.17 / 15m
    Save £185.83
    12% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Exhibits superior chemical and diffusion resistance

High-purity grade fluoropolymer—ideal for extremely critical applications. Enhanced burst strength. Withstands up to 206°C (500°F). Retains excellent mechanical strength even at elevated temperatures. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 7/8 in.
Material PFA
Diameter (English) Outer 1 in.
Overall Length (Metric) 50 ft.
Color Clear

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.