missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Tubing

Product Code. 10330441
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
Unit Size:
1m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10330441 6 mm 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10330441 Supplier Bohlender™ Supplier No. S181118
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for a gastight connection when working with aggressive and pure liquids or gases. Bohlender™ BOLA™ PFA Tubing features almost universal chemical resistance, is physiologically safe and free from extractable agents.

  • Non-porous
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • resistant to irradiation and weather
  • Autoclavable
  • Mechanical strength even at high temperatures

Specifications

Certifications/Compliance FDA, USP Class VI
Autoclavable Autoclavable
Diameter (Metric) Inner 6 mm
Material PFA
Diameter (Metric) Outer 8 mm
Thickness (Metric) 1 mm
For Use With (Application) Perfect tubing for aggressive and pure liquids or gases
Min. Operating Temperature (Metric) -270°C
Packaging Quantity 1 Pack
Color Transparent
Maximum Pressure 46 bar
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.